Motion
48001
Nitrile Oil Seal - Solid, 4.766 in Shaft Dia., 6.254 in OD, 0.795 in Overall Width, SCOTPLS Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01306186
MFR #48001
Price$93.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.766 in Shaft Dia., 6.254 in OD, 0.795 in Overall Width, SCOTPLS Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01306186
MFR #48001

Mfr description
48001 SCOTSEAL PLUS
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.32/each

Specifications

Dimensions

  • Outside Diameter
    6.254 in
  • Overall Width
    0.795 in
  • Shaft Diameter
    4.766 in
  • Weight
    0.87 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    SCOTPLS Design
  • Design Type
    SCOTPLS
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311036870
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Pressure Tolerance
    2 psi
  • Seal Type
    Quadruple Lip with Spring
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)