Motion
51260
Duralip (XNBR) Oil Seal - Solid, 5.125 in Shaft Dia., 6.408 in OD, 0.625 in Overall Width, X Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01306222
MFR #51260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 5.125 in Shaft Dia., 6.408 in OD, 0.625 in Overall Width, X Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01306222
MFR #51260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51260 OIL SEAL
  • External Lip Seals Series
  • Designs Press-Fit On Shaft Or Spindle With Sealing Element Contacting Bore.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.125 in
  • Outside Diameter
    6.408 in
  • Overall Width
    0.625 in
  • Design Type
    X
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Description Keyword
    X Design
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311037679
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Typical Application
    Commonly Used In Agricultural Equipment
  • Weight
    0.74 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought