Motion
54929
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 6.310 in OD, 1.188 in Overall Width, CRWHA9 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306259
MFR #54929
Price$142.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.500 in Shaft Dia., 6.310 in OD, 1.188 in Overall Width, CRWHA9 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306259
MFR #54929

Mfr description
54929 OIL SEAL
  • Metal Cased With Heavy-Duty Case Support
  • Spring-Loaded
  • Single-Lip For Sealing With Industry-Leading Hydrodynamic Waveseal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.80/each

Specifications

Dimensions

  • Outside Diameter
    6.310 in
  • Overall Width
    1.188 in
  • Shaft Diameter
    5.500 in
  • Weight
    0.79 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRWHA9 Design
  • Design Type
    CRWHA9
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311038072
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)