Motion
54935 Kit
Oil Seal Kit - 4.824 in Shaft Dia., 6.500 in OD, 0.875 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306271
MFR #54935 Kit
List Price$241.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - 4.824 in Shaft Dia., 6.500 in OD, 0.875 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306271
MFR #54935 Kit

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.98/each for your price

Overview

Mfr description
54935 OIL SEAL

Specifications

  • Shaft Diameter
    4.824 in
  • Outside Diameter
    6.500 in
  • Overall Width
    0.875 in
  • Lip Material
    Nitrile Rubber (NBR)
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311038119
  • Weight
    1.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text