Motion
63 X 1993
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 2.688 in Shaft Dia., 3.500 in OD, 0.375 in Overall Width, Model 63 Design, Mill-Right N Lip Material
MI ITEM #01306344
MFR #63 X 1993
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 2.688 in Shaft Dia., 3.500 in OD, 0.375 in Overall Width, Model 63 Design, Mill-Right N Lip Material
MI ITEM #01306344
MFR #63 X 1993

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63X1993 MILL-RIGHT N CRS 2.688"ID
  • General purpose assembled seal
  • Heavy duty metal outer case
  • Single and dual lip configurations available
  • Equivalent To Model 53

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.688 in
  • Outside Diameter
    3.500 in
  • Overall Width
    0.375 in
  • Design Type
    Model 63
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Description Keyword
    Model 63
  • Casing
    With Inner Case
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Harmonization Code
    8487900040.US
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.14 lbs
  • Continuous Temperature Range
    -40 to 240°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text