Motion
53790
Nitrile Oil Seal - Solid, 5.375 in Shaft Dia., 6.876 in OD, 1.000 in Overall Width, CRWHA2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306391
MFR #53790
Your Price$90.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.375 in Shaft Dia., 6.876 in OD, 1.000 in Overall Width, CRWHA2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306391
MFR #53790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.28/each(List $124.59)

Overview

Mfr description
53790 OIL SEAL
  • Metal Cased With Heavy-Duty Inner Case
  • Spring-Loaded
  • Single-Lip For Sealing With Industry-Leading Hydrodynamic Waveseal
  • Also With Auxiliary Dirt/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.375 in
  • Outside Diameter
    6.876 in
  • Overall Width
    1.000 in
  • Design Type
    CRWHA2
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Description Keyword
    CRWHA2 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    With Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311038027
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
  • Weight
    0.89 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought