Motion
61840

SKF
61840

Polyacrylate Oil Seal - Solid, 6.188 in Shaft Dia., 7.500 in OD, 0.563 in Overall Width, CRSH1 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01306395
MFR #61840
Price$5,639.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61840

Polyacrylate Oil Seal - Solid, 6.188 in Shaft Dia., 7.500 in OD, 0.563 in Overall Width, CRSH1 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01306395
MFR #61840

Mfr description
61840 OIL SEAL
  • Metal-Cased With Heavy Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,639.65/each

Specifications

Dimensions

  • Outside Diameter
    7.500 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    6.188 in
  • Weight
    0.78 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    CRSH1 Design
  • Design Type
    CRSH1
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311038942
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)