Motion
68016
Wear Sleeve - 4.7660 in Shaft Dia., 0.875 in Width
Mi Item #01306482
MFR #68016
Price$74.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 4.7660 in Shaft Dia., 0.875 in Width
Mi Item #01306482
MFR #68016

Mfr description
68016 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.81/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.7660 in
  • Overall Width
    0.8750 in
  • Shaft Diameter
    4.766 in
  • Weight
    0.58 lbs
  • Width
    0.8750 in
  • Width on Shaft
    0.875 in

Details

  • Construction Description
    Wear Sleeve without flange
  • Lip Material
    Other
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Wear Sleeve
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
  • UPC_NO
    085311039406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)