Motion
61212
Fluoro Rubber Oil Seal - Solid, 6.1250 in Shaft Dia., 7.1250 in OD, 0.550 in Overall Width, CRWA Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01306495
MFR #61212
Price$282.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 6.1250 in Shaft Dia., 7.1250 in OD, 0.550 in Overall Width, CRWA Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01306495
MFR #61212

Mfr description
61212 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip For Sealing With Auxiliary Dirt/Dust Lip ("Double-Lip") With Industry-Leading Hydrodynamic Waveseal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.49/each

Specifications

Dimensions

  • Outside Diameter
    7.125 in
  • Overall Width
    0.550 in
  • Shaft Diameter
    6.125 in
  • Weight
    0.45 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    CRWA Design
  • Design Type
    CRWA
  • Lip Material
    Fluoro Rubber (FKM)
  • Manufacturer Upc Number
    085311038874
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)