Motion
205004
Felt Oil Seal - Solid, 1.125 in Shaft Dia., 1.942 in OD, 0.625 in Overall Width, 205 Design, Felt Lip Material
MI ITEM #01306671
MFR #205004
List Price$59.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Oil Seal - Solid, 1.125 in Shaft Dia., 1.942 in OD, 0.625 in Overall Width, 205 Design, Felt Lip Material
MI ITEM #01306671
MFR #205004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.84/each for your price

Overview

Mfr description
205004 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.125 in
  • Outside Diameter
    1.942 in
  • Overall Width
    0.625 in
  • Design Type
    205
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Felt
  • Lip Type
    Single Lip without Spring
  • Description Keyword
    205 Design
  • Manufacturer Upc Number
    053893469539
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    General Purpose
  • Weight
    0.10 lbs
  • Continuous Temperature Range
    -65 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought