Motion
205015
Felt Oil Seal - Solid, 1.750 in Shaft Dia., 2.566 in OD, 0.500 in Overall Width, 205 Design, Felt Lip Material
Mi Item #01306681
MFR #205015
Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Felt Oil Seal - Solid, 1.750 in Shaft Dia., 2.566 in OD, 0.500 in Overall Width, 205 Design, Felt Lip Material
Mi Item #01306681
MFR #205015

Mfr description
205015 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.32/each

Specifications

Dimensions

  • Outside Diameter
    2.566 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    1.750 in
  • Weight
    0.13 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -65 to 200°F
  • Description Keyword
    205 Design
  • Design Type
    205
  • Lip Material
    Felt
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893469553
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)