Motion
86413
Thick Wall Wear Sleeve - 9.8130 in; 249.25 mm Shaft Dia., 2.362 in Width, Chromium-Plated Carbon Steel Material
Mi Item #01306684
MFR #86413
Price$2,416.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 9.8130 in; 249.25 mm Shaft Dia., 2.362 in Width, Chromium-Plated Carbon Steel Material
Mi Item #01306684
MFR #86413

Mfr description
86413 WEAR SLEEVE
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,416.64/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    9.8130 in; 249.25 mm
  • Overall Width
    1.1250 in
  • Shaft Diameter
    21.991 in
  • Weight
    2.58 lbs
  • Width
    1.1250 in, 28.57 mm
  • Width on Shaft
    2.362 in
  • Width Overall Width For Speedi Slv
    2.362 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Solid Body
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311088893
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    21.801 to 21.811 in
  • Trade / Brand Name
    SKF Wear Sleeve
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311088893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)