Motion
210945
Nitrile Oil Seal - Solid, 1.750 in Shaft Dia., 3.376 in OD, 0.625 in Overall Width, 21 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306717
MFR #210945
Your Price$231.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.750 in Shaft Dia., 3.376 in OD, 0.625 in Overall Width, 21 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306717
MFR #210945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$231.92/each(List $270.13)

Overview

Mfr description
210945 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.750 in
  • Outside Diameter
    3.376 in
  • Overall Width
    0.625 in
  • Design Type
    21
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    21 Design
  • Manufacturer Upc Number
    053893469638
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Dual Element
  • Typical Application
    General Purpose
  • Weight
    0.45 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text