Motion
215271
Oil Seal - Solid, 5.000 in Shaft Dia., 6.007 in OD, 0.937 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306743
MFR #215271
List Price$90.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.000 in Shaft Dia., 6.007 in OD, 0.937 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306743
MFR #215271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.29/each for your price

Overview

Mfr description
215271 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.000 in
  • Outside Diameter
    6.007 in
  • Overall Width
    0.937 in
  • Seal Type
    Multi Lip
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893476339
  • Weight
    0.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text