Motion
92570
Nitrile Oil Seal - Solid, 9.250 in Shaft Dia., 12.750 in OD, 0.625 in Overall Width, CRWHA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306746
MFR #92570
List Price$368.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 9.250 in Shaft Dia., 12.750 in OD, 0.625 in Overall Width, CRWHA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306746
MFR #92570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.09/each for your price

Overview

Mfr description
92570 OIL SEAL
  • Metal Cased With Heavy Duty Inner Case
  • Spring-Loaded
  • Single-Lip For Sealing With Auxiliary Dirt/Dust Lip ("Double-Lip") With Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    9.250 in
  • Outside Diameter
    12.750 in
  • Overall Width
    0.625 in
  • Design Type
    CRWHA1
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Description Keyword
    CRWHA1 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    With Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311040808
  • Max Shaft Surface Speed
    3600 fpm
  • Misalignment Tolerance
    Size Dependent, Refer to the 457010 Catalog
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
  • Weight
    3.04 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text