Motion
23550-6745

GARLOCK KLOZURE
23550-6745

Oil Seal - Solid, 1.250 in Shaft Dia., 2.000 in OD, 0.688 in Overall Width
MI ITEM #01306823
MFR #23550-6745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
23550-6745

Oil Seal - Solid, 1.250 in Shaft Dia., 2.000 in OD, 0.688 in Overall Width
MI ITEM #01306823
MFR #23550-6745

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63T2X6745 MILL-RIGHT N CRS 1.250"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.250 in
  • Outside Diameter
    2.000 in
  • Overall Width
    0.688 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Dual Tandem Lips
  • Operating Temperature Range
    200 °F
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text