Motion
63 X6755
Oil Seal - Solid, 1.000 in Shaft Dia., 1.500 in OD, 0.438 in Overall Width, Model 63F1 Design, Mill-Right N Lip Material
MI ITEM #01306834
MFR #63 X6755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.000 in Shaft Dia., 1.500 in OD, 0.438 in Overall Width, Model 63F1 Design, Mill-Right N Lip Material
MI ITEM #01306834
MFR #63 X6755

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63F1X6755 MILL-RIGHT N CRS 1.000"ID
  • General purpose dual lip seal
  • Felt exlcuder

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.000 in
  • Outside Diameter
    1.500 in
  • Overall Width
    0.438 in
  • Design Type
    Model 63F1
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, Felt Excluder Lip
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744030995
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Manufacturer Catalog Number
    23078-6755
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text