Motion
63 X6800
Oil Seal - Solid, 2.625 in Shaft Dia., 4.003 in OD, 0.688 in Overall Width, Model 63R2 Design, Mill-Right N Lip Material
MI ITEM #01306844
MFR #63 X6800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.625 in Shaft Dia., 4.003 in OD, 0.688 in Overall Width, Model 63R2 Design, Mill-Right N Lip Material
MI ITEM #01306844
MFR #63 X6800

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63R2X6800 MILL-RIGHT N CRS 2.625"ID
  • General purpose assembledseal
  • Heavy-duty metal outer case
  • Single and dual lipconfigurations available

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.625 in
  • Outside Diameter
    4.003 in
  • Overall Width
    0.688 in
  • Design Type
    Model 63R2
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Opposed Lips
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744031473
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Manufacturer Catalog Number
    23548-6800
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text