Motion
99236
Wear Sleeve - 2.375 in Shaft Dia., 0.781 in Width
Mi Item #01306881
MFR #99236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 2.375 in Shaft Dia., 0.781 in Width
Mi Item #01306881
MFR #99236

Mfr description
99236 2.370-2.374 SPEEDI-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    2.375 in
  • Weight
    0.240 lb
  • Width on Shaft
    0.781 in
  • Width Overall Width For Speedi Slv
    0.938 in

Details

  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Construction Description
    Ultra-thin wear sleeve made from stainless steel
  • Lip Material
    N/A
  • Shaft Range For Speedi Sleeve
    2.369 to 2.375 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Quick, easy, effective alternative to resizing, metalizing, or replacing a damaged surface
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)