Motion
21238-3939

GARLOCK KLOZURE
21238-3939

Klozure® Oil Seal - Solid, 8.625 in Shaft Dia., 10.125 in OD, 0.688 in Overall Width, Model 64® Design, Mill-Right N Lip Material
Mi Item #01306954
MFR #21238-3939
Price$266.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21238-3939

Klozure® Oil Seal - Solid, 8.625 in Shaft Dia., 10.125 in OD, 0.688 in Overall Width, Model 64® Design, Mill-Right N Lip Material
Mi Item #01306954
MFR #21238-3939

Mfr description
64X3939 MILL-RIGHT N CRS KANBAN 8.625"ID
  • MILL-RIGHT® sealing elements generate less heat, lower power consumption, improve chemical resistance and extend service life
  • Bearing damage from displaced springs is prevented by the unique combination of a finger spring mechanically locking a garter spring into place
  • The special garter and finger spring combinations reduces leaks caused by high shaft runout by applying consistent lip load around the entire shaft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.03/each

Specifications

Dimensions

  • Outside Diameter
    10.125 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    8.625 in
  • Weight
    2.13 lbs

Details

  • Casing
    With Outer Case
  • Construction Description
    Single Lip, Combination Garter and Finger Spring Loaded with Inner Ring
  • Continuous Temperature Range
    -40 to 200°F
  • Country of Origin
    US
  • Description Keyword
    Model 64®
  • Design Type
    Model 64®
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21238-3939
  • Manufacturer Upc Number
    717744017958
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.125 in @ 5,000 ft/min; 0.093 in @ 7,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 64
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)