Motion
291295
Oil Seal - Solid, 1.843 in Shaft Dia., 2.404 in OD, 0.235 in Overall Width, Felt Lip Material
Mi Item #01306967
MFR #291295
Price$36.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.843 in Shaft Dia., 2.404 in OD, 0.235 in Overall Width, Felt Lip Material
Mi Item #01306967
MFR #291295

Mfr description
291295 OIL SEAL
  • Adequate seal for heavy lubricants
  • Primarily a wiper seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.33/each

Specifications

Dimensions

  • Outside Diameter
    2.404 in
  • Overall Width
    0.235 in
  • Shaft Diameter
    1.843 in
  • Weight
    0.08 lbs

Details

  • Lip Material
    Felt
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893472713
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)