Motion
99424
Thin Wall Speedi-sleeve - 4.2520 in; 108 mm Shaft Dia., 0.813 in Width, Stainless Steel Material
Mi Item #01306982
MFR #99424
Price$148.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 4.2520 in; 108 mm Shaft Dia., 0.813 in Width, Stainless Steel Material
Mi Item #01306982
MFR #99424

Mfr description
99424 4.248-4.253 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.61/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    4.6100 in; 117.09 mm
  • Nominal Shaft Diameter
    4.2520 in; 108 mm
  • Overall Width
    1.0000 in
  • Shaft Diameter
    4.250 in
  • Weight
    0.56 lbs
  • Width
    1.0000 in, 25.40 mm
  • Width on Shaft
    0.813 in
  • Width Overall Width For Speedi Slv
    1.000 in

Details

  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311042819
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    4.248 to 4.256 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311042819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)