Motion
64 X4052
Oil Seal - Solid, 11.375 in Shaft Dia., 13.375 in OD, 0.813 in Overall Width, Model 64 Design
Mi Item #01307001
MFR #64 X4052
Price$568.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 11.375 in Shaft Dia., 13.375 in OD, 0.813 in Overall Width, Model 64 Design
Mi Item #01307001
MFR #64 X4052

Mfr description
64X4052 MILL-RIGHT N CRS 11.375"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.86/each

Specifications

Dimensions

  • Outside Diameter
    13.375 in
  • Overall Width
    0.813 in
  • Shaft Diameter
    11.375 in
  • Weight
    4.44 lbs

Details

  • Design Type
    Model 64
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21270-4052
  • Manufacturer Upc Number
    717744018115
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)