Motion
331301N
Oil Seal - Solid, 2.000 in Shaft Dia., 2.566 in OD, 0.528 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01307018
MFR #331301N
Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.000 in Shaft Dia., 2.566 in OD, 0.528 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01307018
MFR #331301N

Mfr description
331301N OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.74/each

Specifications

Dimensions

  • Outside Diameter
    2.566 in
  • Overall Width
    0.528 in
  • Shaft Diameter
    2.000 in
  • Weight
    0.11 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893504452
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)