Motion
335924N
Polyacrylate Oil Seal - Solid, 4.000 in Shaft Dia., 4.568 in OD, 0.375 in Overall Width, 33 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01307028
MFR #335924N
Your Price$110.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 4.000 in Shaft Dia., 4.568 in OD, 0.375 in Overall Width, 33 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01307028
MFR #335924N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$110.02/each(List $117.87)

Overview

Mfr description
335924N OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    4.568 in
  • Overall Width
    0.375 in
  • Design Type
    33
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Polyacrylate
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    33 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893504469
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.34 lbs
  • Continuous Temperature Range
    -20 to 300°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought