Motion
340009S
Oil Seal - Solid, 0.625 in Shaft Dia., 1.130 in OD, 0.250 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01307032
MFR #340009S
Your Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.625 in Shaft Dia., 1.130 in OD, 0.250 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01307032
MFR #340009S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.33/each(List $18.39)

Overview

Mfr description
340009S OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.625 in
  • Outside Diameter
    1.130 in
  • Overall Width
    0.250 in
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893504506
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text