Motion
340930
Nitrile Oil Seal - Solid, 1.437 in Shaft Dia., 2.006 in OD, 0.125 in Overall Width, 34 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01307141
MFR #340930
Your Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.437 in Shaft Dia., 2.006 in OD, 0.125 in Overall Width, 34 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01307141
MFR #340930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.97/each(List $26.18)

Overview

Mfr description
340930 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.437 in
  • Outside Diameter
    2.006 in
  • Overall Width
    0.125 in
  • Design Type
    34
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Description Keyword
    34 Design
  • Manufacturer Upc Number
    053893473727
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Typical Application
    General Purpose
  • Weight
    0.05 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought