Motion
416229
Nitrile Oil Seal - Solid, 6.500 in Shaft Dia., 8.009 in OD, 0.625 in Overall Width, 41 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01308165
MFR #416229
Price$200.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 6.500 in Shaft Dia., 8.009 in OD, 0.625 in Overall Width, 41 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01308165
MFR #416229

Mfr description
416229 OIL SEAL
  • Redi-Seal Program Can Produce Custom Seal In 24 Hours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.76/each

Specifications

Dimensions

  • Outside Diameter
    8.009 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    6.500 in
  • Weight
    1.41 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    41 Design
  • Design Type
    41
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893483986
  • ManufacturerName (description attribute)
    Timken National Seals
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)