Motion
71 X 7052
Klozure® Nitrile Oil Seal - Solid, 1.000 in Shaft Dia., 1.500 in OD, 0.125 in Overall Width, Model 71 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01308313
MFR #71 X 7052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® Nitrile Oil Seal - Solid, 1.000 in Shaft Dia., 1.500 in OD, 0.125 in Overall Width, Model 71 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01308313
MFR #71 X 7052

Mfr description
71X7052 NIT CRS 1.000"ID 1.500"OD
  • General purpose bonded seal
  • No Spring
  • Ideal for grease retention or contamination exclusion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.500 in
  • Overall Width
    0.125 in
  • Shaft Diameter
    1.000 in
  • Weight
    0.02 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 240°F
  • Description Keyword
    Model 71
  • Design Type
    Model 71
  • Harmonization Code
    8487900040.US
  • Lip Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    1000 fpm
  • Misalignment Tolerance
    0.005 in at 5000 fpm
  • Pressure Tolerance
    7 psi
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)