Motion
71 X7057
Oil Seal - Solid, 1.125 in Shaft Dia., 1.375 in OD, 0.125 in Overall Width, Model 71 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01308330
MFR #71 X7057
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.125 in Shaft Dia., 1.375 in OD, 0.125 in Overall Width, Model 71 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01308330
MFR #71 X7057

Mfr description
71X7057 NIT CRS STK 1.125"ID 1.375"OD
  • General purpose bonded seal
  • No spring
  • Ideal for grease retention orcontamination exclusion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.375 in
  • Overall Width
    0.125 in
  • Shaft Diameter
    1.125 in
  • Weight
    0.02 lbs

Details

  • Design Type
    Model 71
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog Number
    26001-7057
  • Manufacturer Upc Number
    717744070526
  • Seal Type
    Bonded Seal
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)