Motion
76 X 7532
Klozure® Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., 3.062 in OD, 0.250 in Overall Width, Model 76 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01308662
MFR #76 X 7532
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., 3.062 in OD, 0.250 in Overall Width, Model 76 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01308662
MFR #76 X 7532

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76X7532 NIT CRS 2.500"ID 3.062"OD
  • General purpose bonded seal
  • Metal outer case

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    3.062 in
  • Overall Width
    0.250 in
  • Design Type
    Model 76
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    Model 76
  • Casing
    Without Inner Case
  • Pressure Tolerance
    7 psi
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 1000 fpm; 0.010 in at 2000 fpm; 0.005 in at 3000 fpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Harmonization Code
    8487900040.US
  • Typical Application
    General Purpose
  • Weight
    0.07 lbs
  • Continuous Temperature Range
    -40 to 240°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text