Motion
1150954
Nitrile Oil Seal - Solid, 11.500 in Shaft Dia., 13.500 in OD, 1.250 in Overall Width, HDSD2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01309014
MFR #1150954
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 11.500 in Shaft Dia., 13.500 in OD, 1.250 in Overall Width, HDSD2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01309014
MFR #1150954

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    13.500 in
  • Overall Width
    1.250 in
  • Shaft Diameter
    11.500 in
  • Weight
    4.70 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal Seal, Double Spring Loaded, Double Element, Opposed
  • Description Keyword
    HDSD2 Design
  • Design Type
    HDSD2
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Two opposing spring loaded sealing lips
  • Manufacturer Upc Number
    085311117500
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Used For Applications Requiring The Seprations Of Two Fluids.

Overview

Mfr description
1150954 OIL SEAL
  • Metal-Cased
  • Spring-Loaded With Protective Spring-Kover.
  • Dual Hds Elements In A Single Case With An Opposite-Facing Second Lip For Exclusion (E.G. Dirt/Dust Lip) Or Containment Of A Second Media.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought