Motion
TT 185HFN41A FLUID CPLG P

FALK
TT 185HFN41A FLUID CPLG P

True Torque Fluid Coupling - Size: 185, 8.8600 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, HFN41 Series
Mi Item #01309504
MFR #TT 185HFN41A FLUID CPLG P
Price$7,070.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 185HFN41A FLUID CPLG P

True Torque Fluid Coupling - Size: 185, 8.8600 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, HFN41 Series
Mi Item #01309504
MFR #TT 185HFN41A FLUID CPLG P

Mfr description
185 HFN 41 FLUID CPLG W/O COLLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,070.48/each

Specifications

Dimensions

  • Bushed Sheave Size
    SDS
  • Collet Bore Diameter
    0.8750 in
  • Coupling Assembly Overall Length
    7.6900 in
  • Coupling Outside Diameter
    8.8600 in
  • Fluid Coupling Size Code
    185
  • Shaft Coupling Size Code
    1010
  • Weight
    39.60 lbs

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Mounting Type
    Sheave
  • Series
    HFN41
  • UPC_NO
    782934020971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)