Motion
TT 235HFN41A FLUID CPLG PORTION

FALK
TT 235HFN41A FLUID CPLG PORTION

True Torque Fluid Coupling - Size: 235, 10.8300 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, HFN41 Series
MI ITEM #01309514
MFR #TT 235HFN41A FLUID CPLG PORTION
Price$8,331.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 235HFN41A FLUID CPLG PORTION

True Torque Fluid Coupling - Size: 235, 10.8300 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, HFN41 Series
MI ITEM #01309514
MFR #TT 235HFN41A FLUID CPLG PORTION

Mfr description
235 HFN 41 FLUID CPLG W/O COLLET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,331.49/each

Specifications

Dimensions

  • Bushed Sheave Size
    SK
  • Collet Bore Diameter
    1.1250 in
  • Coupling Assembly Overall Length
    9.6500 in
  • Coupling Outside Diameter
    10.8300 in
  • Fluid Coupling Size Code
    235
  • Shaft Coupling Size Code
    1015
  • Weight
    68.40 lbs

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Mounting Type
    Sheave
  • Series
    HFN41
  • UPC_NO
    782934020988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)