Motion
TT 370HFN41A FLUID CPLG PORTION

FALK
TT 370HFN41A FLUID CPLG PORTION

True Torque Fluid Coupling - Size: 370, 16.7300 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, HFN41 Series
MI ITEM #01309934
MFR #TT 370HFN41A FLUID CPLG PORTION
Price$25,252.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 370HFN41A FLUID CPLG PORTION

True Torque Fluid Coupling - Size: 370, 16.7300 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Sheave Mounting, HFN41 Series
MI ITEM #01309934
MFR #TT 370HFN41A FLUID CPLG PORTION

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,252.68/each

Specifications

Dimensions

  • Bushed Sheave Size
    E
  • Collet Bore Diameter
    1.6250 in
  • Coupling Assembly Overall Length
    14.4600 in
  • Coupling Outside Diameter
    16.7300 in
  • Fluid Coupling Size Code
    370
  • Shaft Coupling Size Code
    1025
  • Weight
    171.20 lbs

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Mounting Type
    Sheave
  • Series
    HFN41
  • UPC_NO
    782934021015

Overview

Mfr description
370 HFN 41 FLUID CPLG W/O COLLET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought