Motion
TT 320HFN41 COLLET 1.875

FALK
TT 320HFN41 COLLET 1.875

Fluid Coupling Collet - Bore Diameter: 1.8750 in, HF41 Series
Mi Item #01310087
MFR #TT 320HFN41 COLLET 1.875
Price$2,280.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 320HFN41 COLLET 1.875

Fluid Coupling Collet - Bore Diameter: 1.8750 in, HF41 Series
Mi Item #01310087
MFR #TT 320HFN41 COLLET 1.875

Mfr description
320 HFN 41 X 1-7/8 COLLET 346161
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,280.96/each

Specifications

Dimensions

  • Collet Bore Diameter
    1.8750 in
  • Fluid Coupling Size Code
    320
  • Maximum Shaft Engagement
    4.8800 in
  • Weight
    14.70 lbs

Details

  • Manufacturer Catalog Number
    0346161
  • Manufacturer Product Page
  • Series
    HF41
  • UPC_NO
    782934008665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)