Motion
TT 370HFN41 COLLET 2.375"

FALK
TT 370HFN41 COLLET 2.375"

Fluid Coupling Collet - Bore Diameter: 2.3750 in, HF41 Series
MI ITEM #01310133
MFR #TT 370HFN41 COLLET 2.375"
Price$1,918.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 370HFN41 COLLET 2.375"

Fluid Coupling Collet - Bore Diameter: 2.3750 in, HF41 Series
MI ITEM #01310133
MFR #TT 370HFN41 COLLET 2.375"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,918.58/each

Specifications

Dimensions

  • Collet Bore Diameter
    2.3750 in
  • Fluid Coupling Size Code
    370
  • Maximum Shaft Engagement
    6.4000 in
  • Weight
    14.70 lbs

Details

  • Manufacturer Catalog Number
    0346166
  • Manufacturer Product Page
  • Series
    HF41
  • UPC_NO
    782934008719

Overview

Mfr description
370 HF 41 X 2-3/8 COLLET 346166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought