Motion
TT 320-660HF PLUG, THERMAL TRIP 140DEG C

FALK
TT 320-660HF PLUG, THERMAL TRIP 140DEG C

Fluid Coupling Part or Kit - HF Series, Coupling Size: 320, 1660, Thermal Trip Plug
Mi Item #01310239
MFR #TT 320-660HF PLUG, THERMAL TRIP 140DEG C
Price$1,166.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 320-660HF PLUG, THERMAL TRIP 140DEG C

Fluid Coupling Part or Kit - HF Series, Coupling Size: 320, 1660, Thermal Trip Plug
Mi Item #01310239
MFR #TT 320-660HF PLUG, THERMAL TRIP 140DEG C

Mfr description
320-660HF 140 DEG C THERMAL TRIP PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,166.12/each

Specifications

Dimensions

  • Fluid Coupling Size Code
    1660, 320
  • Weight
    0.25 lbs

Details

  • Manufacturer Catalog Number
    1194769
  • Manufacturer Product Page
  • Product Types
    Thermal Trip Plug
  • Series
    HF
  • UPC_NO
    782934031786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)