Motion
TT 185-870HF THERMAL TRIP SWITCH NON-HAZ

FALK
TT 185-870HF THERMAL TRIP SWITCH NON-HAZ

Fluid Coupling Part or Kit - HF Series, Coupling Size: 185, 870, Thermal Trip Switch
MI ITEM #01310276
MFR #TT 185-870HF THERMAL TRIP SWITCH NON-HAZ
Price$5,037.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 185-870HF THERMAL TRIP SWITCH NON-HAZ

Fluid Coupling Part or Kit - HF Series, Coupling Size: 185, 870, Thermal Trip Switch
MI ITEM #01310276
MFR #TT 185-870HF THERMAL TRIP SWITCH NON-HAZ

Mfr description
185HF-870HF THERMAL TRIP SWITCH 0764209
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,037.65/each

Specifications

Dimensions

  • Fluid Coupling Size Code
    185, 870
  • Weight
    1.70 lbs

Details

  • Manufacturer Catalog Number
    0764209
  • Manufacturer Product Page
  • Product Types
    Thermal Trip Switch
  • Series
    HF
  • UPC_NO
    782934020063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)