Motion
1500920
Nitrile Oil Seal - Solid, 15.000 in Shaft Dia., 16.500 in OD, 1.250 in Overall Width, HDSD1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01310546
MFR #1500920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 15.000 in Shaft Dia., 16.500 in OD, 1.250 in Overall Width, HDSD1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01310546
MFR #1500920

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1500920 OIL SEAL
  • Dual Metal-Cased
  • Spring-Loaded Hds Elements In A Single Case For Easier Installation With Opposed Seal Lips Intended For Separation Of Dual Media.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    15.000 in
  • Outside Diameter
    16.500 in
  • Overall Width
    1.250 in
  • Design Type
    HDSD1
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HDSD1 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311125871
  • Max Shaft Surface Speed
    5000 fpm
  • Construction Description
    Metal Seal, Double Spring Loaded, Double Element, Opposed
  • Typical Application
    Used For Applications Requiring The Seprations Of Two Fluids.
  • Weight
    8.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought