Motion
455448
Oil Seal - Solid, 5.250 in Shaft Dia., 6.256 in OD, 0.562 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01310871
MFR #455448
Price$125.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 5.250 in Shaft Dia., 6.256 in OD, 0.562 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01310871
MFR #455448

Mfr description
455448 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.00/each

Specifications

Dimensions

  • Outside Diameter
    6.256 in
  • Overall Width
    0.562 in
  • Shaft Diameter
    5.250 in

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893636221
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)