Motion
21011-4559

GARLOCK KLOZURE
21011-4559

Oil Seal - Solid, 5.375 in Shaft Dia., 6.688 in OD, 0.563 in Overall Width, Model 111 Design, Mill-Right N Lip Material
MI ITEM #01310947
MFR #21011-4559
Your Price$280.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21011-4559

Oil Seal - Solid, 5.375 in Shaft Dia., 6.688 in OD, 0.563 in Overall Width, Model 111 Design, Mill-Right N Lip Material
MI ITEM #01310947
MFR #21011-4559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$280.78/each(List $404.32)

Overview

Mfr description
111X4559 MILL-RIGHT N CRS 5.375"ID
  • Heavy-duty metal outer case
  • Low speed service
  • Assembled design.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.375 in
  • Outside Diameter
    6.688 in
  • Overall Width
    0.563 in
  • Design Type
    Model 111
  • Seal Type
    External Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    External, Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744000455
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Series
    Model 111
  • Manufacturer Catalog Number
    21011-4559
  • Harmonization Code
    8487900040
  • Weight
    0.78 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text