Motion
21020-3396

GARLOCK KLOZURE
21020-3396

Oil Seal - Solid, 6.250 in Shaft Dia., 7.500 in OD, 0.625 in Overall Width, Model 50 Design, Mill-Right N Lip Material
MI ITEM #01311049
MFR #21020-3396
Price$294.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21020-3396

Oil Seal - Solid, 6.250 in Shaft Dia., 7.500 in OD, 0.625 in Overall Width, Model 50 Design, Mill-Right N Lip Material
MI ITEM #01311049
MFR #21020-3396

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.91/each

Specifications

Dimensions

  • Outside Diameter
    7.500 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    6.250 in
  • Weight
    2.16 lbs

Details

  • Country of Origin
    US
  • Design Type
    Model 50
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21020-3396
  • Manufacturer Upc Number
    717744000646
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    35 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min
  • Seal Type
    Specialty Seal
  • Series
    Model 50
  • Solid / Split
    Solid
  • Spring Material
    CRS

Overview

Mfr description
50X3396 MILL-RIGHT N CRS 6.250"ID
  • Low-speed service
  • Moderate pressure.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought