Motion
21020-3319

GARLOCK KLOZURE
21020-3319

Oil Seal - Solid, 5.875 in Shaft Dia., 7.000 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #01311250
MFR #21020-3319
List Price$255.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21020-3319

Oil Seal - Solid, 5.875 in Shaft Dia., 7.000 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #01311250
MFR #21020-3319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.10/each for your price

Overview

Mfr description
50X3319 MILL-RIGHT N CRS 5.875"ID
  • Low-speed service
  • Moderate pressure.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.875 in
  • Outside Diameter
    7.000 in
  • Overall Width
    0.500 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    CRS
  • Manufacturer Upc Number
    717744000622
  • Max Pressure
    35 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min
  • Series
    Model 50
  • Harmonization Code
    8487900040
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text