Motion
470895
Oil Seal - Solid, 0.750 in Shaft Dia., 1.379 in OD, 0.312 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01311261
MFR #470895
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.750 in Shaft Dia., 1.379 in OD, 0.312 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01311261
MFR #470895

Mfr description
470895 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Outside Diameter
    1.379 in
  • Overall Width
    0.312 in
  • Shaft Diameter
    0.750 in
  • Weight
    0.05 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893491226
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)