Motion
62 X 0291
Oil Seal - Solid, 1.000 in Shaft Dia., 1.625 in OD, 0.312 in Overall Width, Model 62 Design, PTFE Lip Material
MI ITEM #01311489
MFR #62 X 0291
Price$392.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.000 in Shaft Dia., 1.625 in OD, 0.312 in Overall Width, Model 62 Design, PTFE Lip Material
MI ITEM #01311489
MFR #62 X 0291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$392.17/each

Specifications

Dimensions

  • Outside Diameter
    1.625 in
  • Overall Width
    0.312 in
  • Shaft Diameter
    1.000 in
  • Weight
    0.04 lbs

Details

  • Design Type
    Model 62
  • Lip Material
    PTFE
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21702-0291
  • Manufacturer Upc Number
    717744081379
  • Seal Type
    Specialty Seal
  • Solid / Split
    Solid

Overview

Mfr description
62X0291 10%CARBON FILLED PTFE CRS
  • Assembled seal
  • Solid design
  • Low-speed service
  • Excellent chemical resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought