Motion
1913960
Nitrile Oil Seal - Solid, 19.125 in Shaft Dia., 21.250 in OD, 1.750 in Overall Width, HDSD1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01311520
MFR #1913960
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 19.125 in Shaft Dia., 21.250 in OD, 1.750 in Overall Width, HDSD1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01311520
MFR #1913960

Mfr description
1913960 OIL SEAL
  • Dual Metal-Cased
  • Spring-Loaded Hds Elements In A Single Case For Easier Installation With Opposed Seal Lips Intended For Separation Of Dual Media.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    21.250 in
  • Overall Width
    1.750 in
  • Shaft Diameter
    19.125 in
  • Weight
    12.68 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal Seal, Double Spring Loaded, Double Element, Opposed
  • Description Keyword
    HDSD1 Design
  • Design Type
    HDSD1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311132640
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Used For Applications Requiring The Seprations Of Two Fluids.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)