Motion
24650-4612

GARLOCK KLOZURE
24650-4612

Oil Seal - Solid, 12.000 in Shaft Dia., 13.500 in OD, 0.688 in Overall Width, Model 26NS-L Design, Mill-Right N Lip Material
MI ITEM #01311549
MFR #24650-4612
List Price$762.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24650-4612

Oil Seal - Solid, 12.000 in Shaft Dia., 13.500 in OD, 0.688 in Overall Width, Model 26NS-L Design, Mill-Right N Lip Material
MI ITEM #01311549
MFR #24650-4612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$762.17/each for your price

Overview

Mfr description
26NSX4612 MILL-RIGHT N (48713) 12.000"ID
  • High-performance seal
  • Solid or split design
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber O.D.
  • Single and dual lip configurations available

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    12.000 in
  • Outside Diameter
    13.500 in
  • Overall Width
    0.688 in
  • Design Type
    Model 26NS-L
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Manufacturer Upc Number
    717744130114
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26NS
  • Manufacturer Catalog Number
    24650-4612
  • Harmonization Code
    4016935020
  • Weight
    1.22 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text