Motion
J1101
Wear Sleeve - 1.5000 in Shaft Dia., 0.625 in Width
MI ITEM #01311687
MFR #J1101
Your Price$43.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.5000 in Shaft Dia., 0.625 in Width
MI ITEM #01311687
MFR #J1101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.77/each(List $51.15)

Overview

Mfr description
J 1101 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft

Specifications

  • Type of Product
    Wear Sleeve
  • Nominal Shaft Diameter
    1.5000 in
  • Width on Shaft
    0.625 in
  • Width Overall Width For Speedi Slv
    0.6250 in
  • Manufacturer Upc Number
    053893522067
  • UPC_NO
    053893522067
  • Weight
    0.11 lbs
  • Seal Type
    19
  • Shaft Diameter
    1.625 in
  • Overall Width
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought