Motion
J1103
Wear Sleeve - 1.6250 in Shaft Dia., 0.625 in Width
MI ITEM #01311694
MFR #J1103
Your Price$44.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 1.6250 in Shaft Dia., 0.625 in Width
MI ITEM #01311694
MFR #J1103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44.55/each(List $61.48)

Overview

Mfr description
J 1103 WEAR SLEEVE
  • National wear sleeves are precision components that press fit onto a shaft, actually becoming part of the shaft

Specifications

  • Type of Product
    Wear Sleeve
  • Nominal Shaft Diameter
    1.6250 in
  • Width on Shaft
    0.625 in
  • Width Overall Width For Speedi Slv
    0.6250 in
  • Manufacturer Upc Number
    053893522074
  • UPC_NO
    053893522074
  • Weight
    0.12 lbs
  • Seal Type
    19
  • Shaft Diameter
    1.750 in
  • Overall Width
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text